- Deep Groove Bearing
- 5.51 in Inner Diameter
- 8.27 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Row Type | 1 |
| Inch/Metric | Metric |
| Bearing Class | Normal / P0 |
| Inner Ring Width | 1.3 in, 33 mm |
| Cage Material | Sheet Metal |
| Width | 1.299 in, 33 mm |
| ISO Tolerance | Normal / P0 |
| O.D. | 8.268 in, 210 mm |
| Lubricant | Grease |
| Seal Type | Contact |
| Cage | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Series | 60 |
| Enclosure | Seal on Both Sides |
| No. of Rows | 1 |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | C3 |
| Static Load Rating | 24279.366 lbf, 108 kN |
| Seal Material | Nitrile Rubber (NBR) |
| Filling Slot | Without |
| I.D. | 5.512 in, 140 mm |
| Relubrication Feature | Without |
| Internal Clearance | C3 |
| Rolling Element | Ball |
| Outer Ring Width | 1.3 in, 33 mm |
| Type | Deep Groove |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 24953.793 lbf, 111 kN |
| Material | Bearing Steel |
| Weight | 7.771 LB |
| EAN or UPC | 7316570538687 |

