- Deep Groove Bearing
- 5.51 in Inner Diameter
- 8.27 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| Outer Ring Width | 1.3 in, 33 mm |
| Seal Type | Non-Contacting Seal |
| Row Type | 1 |
| Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Seal Material | Tinplate |
| Rows of Balls | Single |
| Lubricant | Grease |
| I.D. | 5.51 in, 140 mm |
| O.D. | 8.27 in, 210 mm |
| Width | 1.3 in, 33 mm |
| Inner Ring Width | 1.3 in, 33 mm |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| No. of Rows | Single |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Series | 60 |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Enclosure | Shield on Both Sides |
| Weight | 7.853 LB |
| EAN or UPC | 7316573327035 |

