- Deep Groove Bearing
- 5.51 in Inner Diameter
- 8.27 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| I.D. | 5.512 in, 140 mm |
| Bearing Material Coating | Bearing Steel |
| Inch/Metric | Metric |
| Bearing Class | Normal / P0 |
| Limiting Speed | 3200 rpm |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Static Load Rating | 24279.366 lbf, 108 kN |
| Filling Slot | Without |
| Cage Material | Sheet Metal |
| Radial Internal Clearance | CN |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Cage | Sheet Metal |
| Enclosure | Shield on Both Sides |
| O.D. | 8.268 in, 210 mm |
| Reference Speed | 6700 rpm |
| Width | 1.299 in, 33 mm |
| Outer Ring Width | 1.3 in, 33 mm |
| Series | 60 |
| Seal Type | Non-Contact |
| Inner Ring Width | 1.3 in, 33 mm |
| Basic Dynamic Load Rating | 24953.793 lbf, 111 kN |
| ISO Tolerance | Normal / P0 |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Type | Deep Groove |
| Seal Material | Tinplate |
| Weight | 7.853 LB |
| EAN or UPC | 7316570614947 |

