- Deep Groove Bearing
- 5.91 in Inner Diameter
- 8.86 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Relubrication Feature | Without |
| Width | 1.38 in, 35 mm |
| No. of Rows | Single |
| Basic Dynamic Load Rating | 28101.118 lbf, 125 kN |
| Cage | Sheet Metal |
| Precision Rating | ABEC 1 |
| Bearing Type | Deep Groove |
| Bearing Material Coating | Bearing Steel |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Internal Clearance | C3 |
| Row Type | 1 |
| Static Load Rating | 28101.118 lbf, 125 kN |
| Inner Ring Width | 1.38 in, 35 mm |
| Outer Ring Width | 1.38 in, 35 mm |
| Series | 60 |
| Type | Deep Groove |
| O.D. | 8.86 in, 225 mm |
| ISO Tolerance | Normal / P0 |
| Filling Slot | Without |
| Rolling Element | Ball |
| Reference Speed | 6000 rpm |
| Material | Bearing Steel |
| I.D. | 5.91 in, 150 mm |
| Limiting Speed | 5000 rpm |
| Element Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Weight | 10.833 LB |
| EAN or UPC | 7316570701784 |

