- Deep Groove Bearing
- 6.3 in Inner Diameter
- 9.45 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| Filling Slot | Without |
| Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Cage | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Width | 1.5 in, 38 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Basic Dynamic Load Rating | 32147.679 lbf, 143 kN |
| Inch/Metric | Metric |
| O.D. | 9.45 in, 240 mm |
| Type | Deep Groove |
| Static Load Rating | 32147.679 lbf, 143 kN |
| Inner Ring Width | 1.5 in, 38 mm |
| Bearing Type | Deep Groove |
| I.D. | 6.3 in, 160 mm |
| Series | 60 |
| Outer Ring Width | 1.5 in, 38 mm |
| Bearing Class | Class 6 / P6 |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Limiting Speed | 3600 rpm |
| ISO Tolerance | Normal / P0 |
| Cage Material | Bearing Steel |
| Reference Speed | 5600 rpm |
| Weight | 11.528 LB |
| EAN or UPC | 7316570638653 |

