- Deep Groove Bearing
- 7.48 in Inner Diameter
- 11.42 in Outer Diameter
- 1.81 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Type | Deep Groove |
| Bearing Type | Deep Groove |
| Reference Speed | 4800 rpm |
| Cage | Sheet Metal |
| Cage Material | Brass |
| Static Load Rating | 48558.732 lbf, 216 kN |
| Relubrication Feature | Without |
| Series | 60 |
| icNumber | 7697625 |
| ISO Tolerance | Normal / P0 |
| Precision Level | Standard (ABEC 1) |
| Element Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| Inner Ring Width | 1.81 in, 46 mm |
| Rows of Balls | Single |
| Basic Dynamic Load Rating | 43837.744 lbf, 195 kN |
| Precision | Standard |
| O.D. | 11.42 in, 290 mm |
| Inch/Metric | Metric |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Radial Internal Clearance | C3 |
| Filling Slot | Without |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| No. of Rows | Single |
| Bearing Class | Normal / P0 |
| Ball Material | Steel |
| Precision Rating | ABEC 1 |
| Origin | Single Row Radial |
| Width | 1.81 in, 46 mm |
| Internal Clearance | C3 |
| Row Type | 1 |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Outer Ring Width | 1.81 in, 46 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| Limiting Speed | 3800 rpm |
| Bore Type | Cylindrical |
| Enclosure | Open |
| Bearing Design | Deep Groove Design |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Contact Angle | 0° |
| Seal Material | None |
| I.D. | 7.48 in, 190 mm |
| Weight | 24.802 LB |
| EAN or UPC | 7316577096494 |

