- Deep Groove Bearing
- 7.87 in Inner Diameter
- 12.2 in Outer Diameter
- 2.01 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Bearing Class | Normal / P0 |
| No. of Rows | 1 |
| Reference Speed | 4300 rpm |
| I.D. | 7.87 in, 200 mm |
| Static Load Rating | 55078.191 lbf, 245 kN |
| ISO Tolerance | Normal / P0 |
| O.D. | 12.2 in, 310 mm |
| Material | Bearing Steel |
| Basic Dynamic Load Rating | 48558.732 lbf, 216 kN |
| Inner Ring Width | 2.01 in, 51 mm |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Outer Ring Width | 2.01 in, 51 mm |
| Radial Internal Clearance | CN |
| Bearing Type | Deep Groove |
| Type | Deep Groove |
| Limiting Speed | 3600 rpm |
| Relubrication Feature | Without |
| Filling Slot | Without |
| Bearing Material Coating | Bearing Steel |
| Width | 2.01 in, 51 mm |
| Cage | Sheet Metal |
| Series | 60 |
| Weight | 31.953 LB |
| EAN or UPC | 7316577066329 |

