- Deep Groove Bearing
- 11.02 in Inner Diameter
- 16.54 in Outer Diameter
- 2.56 in Width
- Bearing Steel Material
| Type | Deep Groove |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Cage Material | Brass |
| Series | 60 |
| O.D. | 16.54 in, 420 mm |
| Outer Ring Width | 2.56 in, 65 mm |
| Material | Bearing Steel |
| Reference Speed | 3000 rpm |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | CN |
| Cage | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Static Load Rating | 91047.622 lbf, 405 kN |
| Inner Ring Width | 2.56 in, 65 mm |
| Internal Clearance | CN |
| Rolling Element | Ball |
| Basic Dynamic Load Rating | 67892.301 lbf, 302 kN |
| Limiting Speed | 2600 rpm |
| Bearing Type | Deep Groove |
| Width | 2.56 in, 65 mm |
| Row Type | 1 |
| Bore Type | Cylindrical |
| I.D. | 11.02 in, 280 mm |
| Precision Rating | ABEC 1 |
| Filling Slot | Without |
| ISO Tolerance | Normal / P0 |
| Bearing Class | Normal / P0 |
| No. of Rows | 1 |
| Weight | 77.823 LB |
| EAN or UPC | 7316571173122 |

