- Deep Groove Bearing
- 0.32 in Inner Diameter
- 0.87 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
| Enclosure | Seal on Both Sides |
| Row Type | 1 |
| ISO Tolerance | Class 5 / P5 |
| Internal Clearance | CN |
| Cage | Sheet Metal |
| Inner Ring Width | 0.28 in, 7 mm |
| Static Load Rating | 307.988 lbf, 1.37 kN |
| Radial Internal Clearance | CN |
| O.D. | 0.866 in, 22 mm |
| Inch/Metric | Metric |
| Limiting Speed | 38000 rpm |
| Element Material | Bearing Steel |
| Relubrication Feature | Without |
| Bearing Material Coating | Bearing Steel |
| Width | 0.276 in, 7 mm |
| No. of Rows | 1 |
| Filling Slot | Without |
| Bearing Type | Deep Groove |
| Series | 608 |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Seal Type | Low-Friction Seal |
| I.D. | 0.315 in, 8 mm |
| Outer Ring Width | 0.28 in, 7 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Type | Deep Groove |
| Cage Material | Sheet Metal |
| Basic Dynamic Load Rating | 775.591 lbf, 3.45 kN |
| Rolling Element | Ball |
| Bearing Class | Class 6 / P6 |
| Reference Speed | 75000 rpm |
| Lubricant | Grease |
| Weight | 0.031 LB |
| EAN or UPC | 7316571843858 |

