- Deep Groove Bearing
- 0.35 in Inner Diameter
- 0.94 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
applications
- Pumps
- Gearboxes
- Textiles
- Power tools
- Electric motors
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Seal Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Seal Type | Contacting Seal |
| Inner Ring Width | 0.28 in, 7 mm |
| Snap Ring | No Snap Ring |
| icNumber | 7703555 |
| Reference Speed | 70000 rpm |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Limiting Speed | 43000 rpm |
| No. in Set | Single Bearing |
| No. of Rows | Single |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.28 in, 7 mm |
| O.D. | 0.94 in, 24 mm |
| Enclosure | Seal on Both Sides |
| Internal Clearance | C3 |
| Width | 0.28 in, 7 mm |
| Precision Rating | ABEC 3 |
| Bearing Design | Deep Groove Design |
| Element Material | Bearing Steel |
| Dynamic Load Rating | 834.00 lbf |
| Cage Material | Bearing Steel |
| Row Type | 1 |
| Cage Type | Metal |
| Series | 609 |
| Contact Angle | 0° |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| I.D. | 0.35 in, 9 mm |
| Pre Lubricant | None |
| Lubricant | Grease |
| Precision | Standard |
| Rolling Element | Ball |
| Preload Level | None |
| Bore Type | Cylindrical |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 373.00 lbf |
| Weight | 0.036 LB |
| EAN or UPC | 7316571853239 |

