- Deep Groove Bearing
- 0.35 in Inner Diameter
- 0.94 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
| Filling Slot | Without |
| Inner Ring Width | 0.28 in, 7 mm |
| I.D. | 0.35 in, 9 mm |
| Static Load Rating | 373.183 lbf, 1.66 kN |
| Outer Ring Width | 0.28 in, 7 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Material | Bearing Steel |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 876.755 lbf, 3.9 kN |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Limiting Speed | 19000 rpm |
| ISO Tolerance | Class 5 / P5 |
| Width | 0.28 in, 7 mm |
| Enclosure | Seal on Both Sides |
| Series | 609 |
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance | CN |
| Seal Type | Contacting Seal |
| Cage | Sheet Metal |
| Bearing Type | Deep Groove |
| Lubricant | Grease |
| O.D. | 0.94 in, 24 mm |
| Bearing Material Coating | Bearing Steel |
| Inch/Metric | Metric |
| Weight | 0.036 LB |
| EAN or UPC | 7316571853147 |

