- Deep Groove Bearing
- 0.35 in Inner Diameter
- 0.94 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
| Radial Internal Clearance | CN |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Bearing Material Coating | Bearing Steel |
| Element Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Type | Deep Groove |
| Cage Material | Sheet Metal |
| Series | 609 |
| Rolling Element | Ball |
| ISO Tolerance | Class 5 / P5 |
| Filling Slot | Without |
| Width | 0.276 in, 7 mm |
| Inner Ring Width | 0.28 in, 7 mm |
| I.D. | 0.354 in, 9 mm |
| Outer Ring Width | 0.28 in, 7 mm |
| Inch/Metric | Metric |
| Enclosure | Seal On One Side |
| Basic Dynamic Load Rating | 876.755 lbf, 3.9 kN |
| Row Type | 1 |
| Seal Type | Contact |
| O.D. | 0.945 in, 24 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 373.183 lbf, 1.66 kN |
| Material | Bearing Steel |
| Limiting Speed | 19000 rpm |
| Internal Clearance | CN |
| Type | Deep Groove |
| Bearing Class | Class 6 / P6 |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Precision Rating | ABEC 3 |
| Weight | 0.035 LB |
| EAN or UPC | 7316571853277 |

