- 0.63 in Shaft Diameter
- 0.81 in Housing Bore Diameter
- 0.09 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HM3 seals are designed with a sealant coated metal case. They have a conventional single sealing lip made of elastomer. Typical applications include grease lubricated agriculture machinery.
features
- Maximise the exclusion of contamination
- Accommodate low speed
- Easy installation
| Lip Type | Single Lip |
| Pressure | 3 psi |
| Seal Design | Molded Design |
| Inch/Metric | Inch |
| Case Material | Steel |
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Maximum Dirt Exclusion |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Lubricant | Grease |
| Solid | Yes |
| Overall Width | 0.09 in, 2.39 mm |
| Cover/Compensation Ring/Plate Required | No |
| Speed | 0.02 ft/min |
| Case Design | Metal Case |
| Construction | HM3 |
| Operating Temperature [Min] | -5 °F |
| Lip Style | Internal |
| Lip Material | Fluoro Rubber (FKM) |
| Pressure [Max] | 3 psi |
| Housing Bore Dia. | 0.81 in, 20.65 mm |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 400 °F |
| Operating Temperature [Max] | 390 °F |
| Spring Material | None |
| Shaft Dia. | 0.63 in, 15.88 mm |
| Design | HM3 |
| Temperature Range [Min] | -40 °F |
| Case Construction | Rubber Covered Steel Case |
| Weight | 0.055 LB |
| EAN or UPC | 85311155748 |

