- 0.63 in Shaft Diameter
- 0.88 in Housing Bore Diameter
- 0.19 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
caution
- Not generally for oil retention
| Shaft Dia. | 0.63 in, 15.88 mm |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 0.88 in, 22.23 mm |
| Design | HMSA1 |
| Spring Material | Carbon Steel |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | Assembled Design |
| Lip Type | Dual Lip |
| Case Construction | Rubber Covered Steel Case |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions |
| Surface Speed [Nom] | 328 ft/min |
| Case Design | Metal Case |
| Case Material | Steel |
| Inch/Metric | Inch |
| Pressure | 3 psi |
| Temperature Range [Min] | -65 °F |
| Overall Width | 0.19 in, 4.77 mm |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Lubricant | Oil or Grease |
| Solid | Yes |
| Spring Type | Garter |
| Construction | HM4 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Weight | 0.057 LB |
| EAN or UPC | 85311004183 |

