- 6.13 in Shaft Diameter
- 7.63 in Housing Bore Diameter
- 0.63 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Surface Speed [Nom] | 3,600 ft/min |
| Installation | Housing Press Fit |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Spring Type | Garter |
| Construction | CRWH1 |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 7.625 in |
| Speed | 0.07 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case, Inner Case |
| Case Material | Steel |
| Inch/Metric | Inch |
| Overall Width | 0.625 in |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Min] | -40 °F |
| Solid | Yes |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Lubricant | Oil or Grease |
| Shaft Dia. | 6.125 in |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Design | CRWH1 |
| Seal Design | SKF Wave |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.775 LB |
| EAN or UPC | 85311038928 |

