- 0.63 in Shaft Diameter
- 1 in Housing Bore Diameter
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Dual lip design without inner cases.
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -65 °F |
| Spring Material | Carbon Steel |
| Lip Type | Dual Lip |
| Operating Temperature [Min] | -40 °F |
| Construction | HMSA11 |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Speed | 0.05 ft/min |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Spring Type | Garter |
| Case Design | Metal Case |
| Pressure | 7 psi |
| Seal Design | Assembled Design |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 1 in, 25.37 mm |
| Overall Width | 0.25 in, 6.35 mm |
| Case Material | Steel |
| Case Construction | Rubber Covered Steel Case |
| Seal Application | Dirt Exclusion |
| Operating Temperature [Max] | 210 °F |
| Design | HMSA11 |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 0.63 in, 15.88 mm |
| Installation | Housing Press Fit |
| Weight | 0.062 LB |
| EAN or UPC | 85311004268 |

