Skip to content Skip to navigation menu
Cylindrical Bore Deep Groove Ball Bearing

618/600 MA

Cylindrical Bore Deep Groove Ball Bearing
Item #100757316
  • Deep Groove Bearing
  • 23.62 in Inner Diameter
  • 28.74 in Outer Diameter
  • 2.36 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 2.36 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 23.62 in Inner Diameter
  • 28.74 in Outer Diameter
  • 2.36 in Width
  • Bearing Steel Material

applications

  • Textiles
  • Power tools
  • Electric motors
  • Pumps
  • Gearboxes

features

  • Deep, uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds

compliances

  • In accordance with ISO 15-1981
Bearing Design Deep Groove Design
Capacity Standard Capacity
Precision Rating ABEC 1
Cage Sheet Metal
Rows of Balls Single
Contact Angle
Inner Ring Width 2.36 in, 60 mm
I.D. 23.62 in, 600 mm
Rolling Element Ball
Outer Ring Width 2.36 in, 60 mm
Lubricant Oil Preservative
Bearing Type Deep Groove
Series 618
Radial Internal Clearance Normal
Cage Material Brass
Enclosure Open
Bearing Material Coating Bearing Steel
Radial Internal Clearance Specification Normal Clearance
Internal Clearance CN
Limiting Speed 1200 rpm
Seal Type Unsealed
O.D. Type Cylindrical
Material Bearing Steel
Inch/Metric Metric
Seal Material None
Reference Speed 1500 rpm
Precision Level Standard (ABEC 1)
Ball Material Steel
O.D. 28.74 in, 730 mm
icNumber 7699279
Basic Dynamic Load Rating 81830.455 lbf, 364 kN
Cage Type Metal
Snap Ring No Snap Ring
Row Type 1
Preload Level None
Type Deep Groove
No. of Rows 1
Width 2.36 in, 60 mm
Locking Device No Locking Device
Bearing Class Normal / P0
Precision Standard
ISO Tolerance Normal / P0
Static Load Rating 171978.841 lbf, 765 kN
No. in Set Single Bearing
Element Material Bearing Steel
Relubrication Feature Without
Filling Slot Without
Bore Type Cylindrical
Weight 168.411 LB
EAN or UPC 7316577127006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison