- Deep Groove Bearing
- 29.53 in Inner Diameter
- 36.22 in Outer Diameter
- 3.07 in Width
- Bearing Steel Material
| Inner Ring Width | 3.07 in, 78 mm |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Filling Slot | Without |
| Tolerance | Normal (PN) |
| Cage | Sheet Metal |
| Cage Material | Brass |
| Width | 3.07 in, 78 mm |
| O.D. Type | Cylindrical |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 118474.313 lbf, 527 kN |
| ISO Tolerance | Normal / P0 |
| Bearing Type | Deep Groove |
| Limiting Speed | 900 rpm |
| Relubrication Feature | Without |
| Rolling Element | Ball |
| Radial Internal Clearance | Group 3 (C3) |
| Element Material | Bearing Steel |
| Series | 618 |
| I.D. | 29.53 in, 750 mm |
| Row Type | 1 |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Bearing Material Coating | Bearing Steel |
| Reference Speed | 1100 rpm |
| Outer Ring Width | 3.07 in, 78 mm |
| Internal Clearance | C3 |
| Inch/Metric | Metric |
| Static Load Rating | 281011.179 lbf, 1250 kN |
| O.D. | 36.22 in, 920 mm |
| Bearing Class | Normal / P0 |
| Bore Type | Cylindrical |
| Weight | 324.388 LB |
| EAN or UPC | 7316571016290 |

