- Deep Groove Bearing
- 0.32 in Inner Diameter
- 0.63 in Outer Diameter
- 0.16 in Width
- Bearing Steel Material
| Row Type | 1 |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Filling Slot | Without |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Outer Ring Width | 0.16 in, 4 mm |
| Cage | Sheet Metal |
| Static Load Rating | 67.443 lbf, 0.3 kN |
| Precision Rating | ABEC 1 |
| Bearing Class | Normal / P0 |
| Limiting Speed | 56000 rpm |
| Bore Type | Cylindrical |
| O.D. | 0.63 in, 16 mm |
| Width | 0.16 in, 4 mm |
| Internal Clearance | CN |
| Series | 618 |
| Cage Material | Bearing Steel |
| Basic Dynamic Load Rating | 184.119 lbf, 0.82 kN |
| Reference Speed | 90000 rpm |
| Bearing Type | Deep Groove |
| ISO Tolerance | Normal / P0 |
| Type | Deep Groove |
| Inner Ring Width | 0.16 in, 4 mm |
| Radial Internal Clearance | CN |
| Rolling Element | Ball |
| I.D. | 0.32 in, 8 mm |
| Bearing Material Coating | Bearing Steel |
| Material | Bearing Steel |
| No. of Rows | 1 |
| Weight | 0.013 LB |
| EAN or UPC | 7316577121615 |

