- Deep Groove Bearing
- 0.59 in Inner Diameter
- 0.94 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Capacity | Standard Capacity |
| Seal Type | Non-Contacting Seal |
| Radial Internal Clearance | Normal |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Limiting Speed | 30000 rpm |
| Precision Rating | ABEC 1 |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.2 in, 5 mm |
| Reference Speed | 60000 rpm |
| Precision Level | Standard (ABEC 1) |
| Filling Slot | Without |
| Bearing Design | Deep Groove Design |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Cage | Sheet Metal |
| Ball Material | Steel |
| Precision | Standard |
| Inch/Metric | Metric |
| Internal Clearance | CN |
| Temperature Range [Min] | -22 °F |
| O.D. | 0.94 in, 24 mm |
| I.D. | 0.59 in, 15 mm |
| Preload Level | None |
| Enclosure | Shield on Both Sides |
| No. of Rows | 1 |
| Contact Angle | 0° |
| Origin | Single Row Radial |
| Element Material | Bearing Steel |
| Type | Deep Groove |
| Cage Type | Metal |
| ISO Tolerance | Normal / P0 |
| Inner Ring Width | 0.2 in, 5 mm |
| Bearing Material Coating | Bearing Steel |
| icNumber | 7697005 |
| Rows of Balls | Single |
| Lubricant | Grease |
| Width | 0.2 in, 5 mm |
| Static Load Rating | 247.29 lbf, 1.1 kN |
| No. in Set | Single Bearing |
| Series | 618 |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Bearing Steel |
| Temperature Range [Max] | 284 °F |
| Relubrication Feature | Without |
| Locking Device | No Locking Device |
| Seal Material | Tinplate |
| Basic Dynamic Load Rating | 427.137 lbf, 1.9 kN |
| Rolling Element | Ball |
| Row Type | 1 |
| Weight | 0.019 LB |
| EAN or UPC | 7316577121639 |

