- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.02 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Cage | Sheet Metal |
| Bearing Class | Normal / P0 |
| Preload Level | None |
| O.D. | 1.02 in, 26 mm |
| Inch/Metric | Metric |
| icNumber | 7696529 |
| Relubrication Feature | Without |
| Seal Type | Contacting Seal |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Deep Groove Design |
| Precision Rating | ABEC 1 |
| Contact Angle | 0° |
| Ball Material | Steel |
| Temperature Range [Max] | 284 °F |
| Width | 0.2 in, 5 mm |
| Bearing Type | Deep Groove |
| Rolling Element | Ball |
| Type | Deep Groove |
| Material | Bearing Steel |
| Row Type | 1 |
| Cage Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Limiting Speed | 16000 rpm |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| I.D. | 0.67 in, 17 mm |
| Bore Type | Cylindrical |
| Internal Clearance | CN |
| Filling Slot | Without |
| Inner Ring Width | 0.2 in, 5 mm |
| Temperature Range [Min] | -22 °F |
| Series | 618 |
| Bearing Material Coating | Bearing Steel |
| Precision | Standard |
| Outer Ring Width | 0.2 in, 5 mm |
| Element Material | Bearing Steel |
| Lubricant | Grease |
| Enclosure | Seal on Both Sides |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| No. of Rows | 1 |
| ISO Tolerance | Normal / P0 |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating | 285.507 lbf, 1.27 kN |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Basic Dynamic Load Rating | 456.362 lbf, 2.03 kN |
| Weight | 0.023 LB |
| EAN or UPC | 7316577611536 |

