- Deep Groove Bearing
- 0.98 in Inner Diameter
- 1.46 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 0.3 mm |
| Bearing Material Coating | Bearing Steel |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| No. of Rows | 1 |
| Precision | Standard |
| Preload Level | None |
| Pre Lubricant | None |
| Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Row Type | 1 |
| Locking Device | No Locking Device |
| Limiting Speed | 24000 rpm |
| Enclosure | Open |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Cage Material | Bearing Steel |
| Limiting Speed - Oil | 20000 rpm |
| Cage | Sheet Metal |
| Outer Ring Width | 0.28 in, 7 mm |
| Reference Speed | 38000 rpm |
| Lubricant | Oil Preservative |
| Bearing Class | Normal / P0 |
| ISO Tolerance | Normal / P0 |
| Filling Slot | Without |
| Width | 0.28 in, 7 mm |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| icNumber | 7697615 |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Static Load Rating | 584.503 lbf, 2.6 kN |
| Origin | Single Row Radial |
| O.D. | 1.46 in, 37 mm |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Basic Dynamic Load Rating | 980.167 lbf, 4.36 kN |
| Series | 618 |
| Type | Deep Groove |
| Relubrication Feature | Without |
| I.D. | 0.98 in, 25 mm |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Dynamic Load Rating | 654 lbf |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Bearing Design | Deep Groove Design |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 0.28 in, 7 mm |
| Weight | 0.055 LB |
| EAN or UPC | 7316576639791 |

