- Deep Groove Bearing
- 1.38 in Inner Diameter
- 1.85 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Width | 0.28 in, 7 mm |
| Outer Ring Width | 0.28 in, 7 mm |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Filling Slot | Without |
| Basic Dynamic Load Rating | 1067.842 lbf, 4.75 kN |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Series | 618 |
| Limiting Speed | 15000 rpm |
| Type | Deep Groove |
| Special Features | Grease for Low & High Temperatures |
| Inner Ring Width | 0.28 in, 7 mm |
| Internal Clearance | CN |
| Cage | Sheet Metal |
| Material | Bearing Steel |
| Enclosure | Seal on Both Sides |
| O.D. | 1.85 in, 47 mm |
| Radial Internal Clearance | CN |
| Rolling Element | Ball |
| I.D. | 1.38 in, 35 mm |
| Static Load Rating | 719.389 lbf, 3.2 kN |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Seal Material | Nitrile Rubber (NBR) |
| Row Type | 1 |
| No. of Rows | 1 |
| Bearing Class | Normal / P0 |
| Relubrication Feature | Without |
| Precision Rating | ABEC 1 |
| Lubricant | Grease |
| Bearing Material Coating | Bearing Steel |
| Cage Material | Bearing Steel |
| ISO Tolerance | Normal / P0 |
| Weight | 0.069 LB |
| EAN or UPC | 7316577308832 |

