- Radial Deep Groove Bearing Type
- 70 mm Inner Diameter
- 90 mm Outer Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Rows of Balls | Single |
| I.D. | 70 mm |
| O.D. | 90 mm |
| Bearing Type | Radial and Deep Groove |
| Weight | 0.15 KG |
| EAN or UPC | 7316571572550 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| I.D. | 70 mm |
| O.D. | 90 mm |
| Bearing Type | Radial and Deep Groove |
| Weight | 0.15 KG |
| EAN or UPC | 7316571572550 |