- Deep Groove Bearing
- 3.54 in Inner Diameter
- 4.53 in Outer Diameter
- 0.51 in Width
- Bearing Steel Material
| Reference Speed | 11000 rpm |
| Bearing Type | Deep Groove |
| Limiting Speed | 7000 rpm |
| Static Load Rating | 3821.752 lbf, 17 kN |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| Inch/Metric | Metric |
| Filling Slot | Without |
| Bore Type | Cylindrical |
| Bearing Material Coating | Bearing Steel |
| O.D. | 4.53 in, 115 mm |
| Basic Dynamic Load Rating | 4383.774 lbf, 19.5 kN |
| Width | 0.51 in, 13 mm |
| Outer Ring Width | 0.51 in, 13 mm |
| Series | 618 |
| Bearing Class | Normal / P0 |
| No. of Rows | 1 |
| I.D. | 3.54 in, 90 mm |
| Inner Ring Width | 0.51 in, 13 mm |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Cage | Sheet Metal |
| Type | Deep Groove |
| Weight | 0.67 LB |
| EAN or UPC | 7316577070739 |

