Skip to content Skip to navigation menu
Single Row Cylindrical Bore Deep Groove Ball Bearing

61824/C3

Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #100757232
  • Deep Groove Bearing
  • 4.72 in Inner Diameter
  • 5.91 in Outer Diameter
  • 0.63 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 0.63 in Outer Ring Width
  • Single Row
  • Metric
+ Show More + Show Less
Single Row Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 4.72 in Inner Diameter
  • 5.91 in Outer Diameter
  • 0.63 in Width
  • Bearing Steel Material
No. of Rows 1
Material Bearing Steel
Reference Speed 8500 rpm
Inner Ring Width 0.63 in, 16 mm
Width 0.63 in, 16 mm
Series 618
Static Load Rating 6294.65 lbf, 28 kN
Bearing Class Normal / P0
O.D. Type Cylindrical
Bearing Type Deep Groove
Cage Sheet Metal
Relubrication Feature Without
Basic Dynamic Load Rating 6541.94 lbf, 29.1 kN
Outer Ring Width 0.63 in, 16 mm
Cage Material Bearing Steel
I.D. 4.72 in, 120 mm
Bore Type Cylindrical
ISO Tolerance Normal / P0
Inch/Metric Metric
O.D. 5.91 in, 150 mm
Radial Internal Clearance C3
Limiting Speed 5300 rpm
Type Deep Groove
Filling Slot Without
Bearing Material Coating Bearing Steel
Weight 1.238 LB
EAN or UPC 7316570893298
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison