- Deep Groove Bearing
- 5.91 in Inner Diameter
- 7.48 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Bearing Class | Normal / P0 |
| Type | Deep Groove |
| I.D. | 5.91 in, 150 mm |
| Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Series | 618 |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Internal Clearance | C3 |
| ISO Tolerance | Normal / P0 |
| Inch/Metric | Metric |
| Cage | Sheet Metal |
| Element Material | Bearing Steel |
| Cage Material | Brass |
| Filling Slot | Without |
| Row Type | 1 |
| Width | 0.79 in, 20 mm |
| Rolling Element | Ball |
| Inner Ring Width | 0.79 in, 20 mm |
| Outer Ring Width | 0.79 in, 20 mm |
| Relubrication Feature | Without |
| O.D. | 7.48 in, 190 mm |
| No. of Rows | Single |
| Weight | 3.004 LB |
| EAN or UPC | 7316570048476 |

