- Deep Groove Bearing
- 6.3 in Inner Diameter
- 7.87 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| Inner Ring Width | 0.79 in, 20 mm |
| Series | 618 |
| Static Load Rating | 14387.772 lbf, 64 kN |
| Type | Deep Groove |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Precision Rating | ABEC 1 |
| Filling Slot | Without |
| No. of Rows | Single |
| Inch/Metric | Metric |
| Cage | Sheet Metal |
| I.D. | 6.3 in, 160 mm |
| Limiting Speed | 4000 rpm |
| Cage Material | Bearing Steel |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Reference Speed | 6300 rpm |
| Material | Bearing Steel |
| Outer Ring Width | 0.79 in, 20 mm |
| Basic Dynamic Load Rating | 11105.562 lbf, 49.4 kN |
| ISO Tolerance | Normal / P0 |
| Rolling Element | Ball |
| Bearing Type | Deep Groove |
| Element Material | Bearing Steel |
| Width | 0.79 in, 20 mm |
| Internal Clearance | C3 |
| Row Type | 1 |
| Bearing Material Coating | Bearing Steel |
| O.D. | 7.87 in, 200 mm |
| Relubrication Feature | Without |
| Weight | 2.888 LB |
| EAN or UPC | 7316572534038 |

