- 160 mm ID x 200 mm OD x 20 mm Wide
- Open
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Material | Steel |
| Type | Deep Groove |
| I.D. | 160 mm |
| O.D. | 200 mm |
| No. of Rows | 1 |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Reference Speed | 6300 rpm |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Basic Dynamic Load Rating | 11105.562 lbf, 49.4 kN |
| Precision | Standard |
| Bearing Type | Radial |
| Static Load Rating | 14387.772 lbf, 64 kN |
| Preload Level | None |
| Contact Angle | 0° |
| Limiting Speed | 4000 rpm |
| Outer Ring Width | 20 mm |
| Width | 0.787 in, 20 mm |
| Filling Slot | Without |
| O.D. Type | Straight |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Ball Material | Steel |
| Bearing Design | Deep Groove Design |
| Enclosure | Open |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7696393 |
| Relubrication Feature | Without |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| Weight | 3.2 LB |
| EAN or UPC | 7316571414508 |

