- Deep Groove Bearing
- 8.66 in Inner Diameter
- 10.63 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Element Material | Bearing Steel |
| No. of Rows | Single |
| Ball Material | Steel |
| Internal Clearance | C3 |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Outer Ring Width | 0.94 in, 24 mm |
| Seal Type | Unsealed |
| Relubrication Feature | Without |
| Reference Speed | 4500 rpm |
| O.D. | 10.63 in, 270 mm |
| Capacity | Standard Capacity |
| Bearing Class | Normal / P0 |
| Width | 0.94 in, 24 mm |
| O.D. Type | Cylindrical |
| Type | Deep Groove |
| Bearing Type | Deep Groove |
| Precision Rating | ABEC 1 |
| Bearing Material Coating | Bearing Steel |
| Rolling Element | Ball |
| Static Load Rating | 24728.984 lbf, 110 kN |
| Cage Material | Brass |
| Basic Dynamic Load Rating | 17535.098 lbf, 78 kN |
| Lubricant | Oil Preservative |
| Filling Slot | Without |
| Series | 618 |
| Bore Type | Cylindrical |
| icNumber | 7703518 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Type | Metal |
| Bearing Design | Deep Groove Design |
| Material | Bearing Steel |
| Cage | Machined Metal |
| Row Type | 1 |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Contact Angle | 0° |
| Limiting Speed | 3800 rpm |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| I.D. | 8.66 in, 220 mm |
| Precision | Standard |
| Inch/Metric | Metric |
| ISO Tolerance | Normal / P0 |
| Inner Ring Width | 0.94 in, 24 mm |
| Preload Level | None |
| Weight | 6.843 LB |
| EAN or UPC | 7316571111223 |

