- Deep Groove Bearing
- 8.66 in Inner Diameter
- 10.63 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Outer Ring Width | 0.94 in, 24 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Series | 618 |
| Lubricant | Solid Oil |
| I.D. | 8.66 in, 220 mm |
| Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Rows of Balls | Single |
| Inner Ring Width | 0.94 in, 24 mm |
| Element Material | Bearing Steel |
| Row Type | 1 |
| O.D. | 10.63 in, 270 mm |
| Bearing Type | Deep Groove |
| Cage Material | Brass |
| Width | 0.94 in, 24 mm |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Weight | 6.843 LB |
| EAN or UPC | 7316572026205 |

