- Deep Groove Bearing
- 10.24 in Inner Diameter
- 12.6 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| ISO Tolerance | Normal / P0 |
| Cage | Sheet Metal |
| O.D. | 12.6 in, 320 mm |
| I.D. | 10.24 in, 260 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Basic Dynamic Load Rating | 24953.793 lbf, 111 kN |
| Reference Speed | 3800 rpm |
| Outer Ring Width | 1.1 in, 28 mm |
| Bore Type | Cylindrical |
| Type | Deep Groove |
| Series | 618 |
| Width | 1.1 in, 28 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Inner Ring Width | 1.1 in, 28 mm |
| Bearing Material Coating | Bearing Steel |
| Relubrication Feature | Without |
| Static Load Rating | 36643.858 lbf, 163 kN |
| Limiting Speed | 2400 rpm |
| No. of Rows | 1 |
| Bearing Class | Normal / P0 |
| Filling Slot | Without |
| Weight | 9.511 LB |
| EAN or UPC | 7316571440262 |

