- Deep Groove Bearing
- 13.39 in Inner Diameter
- 16.54 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Series | 618 |
| I.D. | 13.39 in, 340 mm |
| Material | Bearing Steel |
| Internal Clearance | C3 |
| Rolling Element | Ball |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| O.D. | 16.54 in, 420 mm |
| Outer Ring Width | 1.5 in, 38 mm |
| Row Type | 1 |
| Inner Ring Width | 1.5 in, 38 mm |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Width | 1.5 in, 38 mm |
| Weight | 25.677 LB |
| EAN or UPC | 7316570383836 |

