- 380 mm ID x 480 mm OD x 46 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| No. of Rows | 1 |
| Rows of Balls | Single |
| Limiting Speed | 2000 rpm |
| Width | 1.811 in, 46 mm |
| Inner Ring Width | 46 mm |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| Relubrication Feature | Without |
| Preload Level | None |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 54403.764 lbf, 242 kN |
| Static Load Rating | 87675.488 lbf, 390 kN |
| Bearing Type | Radial |
| O.D. | 480 mm |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Cage Type | Metal |
| Seal Material | None |
| Precision | Standard |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Material | Steel |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Reference Speed | 2400 rpm |
| I.D. | 380 mm |
| Filling Slot | Without |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 46 mm |
| Bearing Design | Deep Groove Design |
| icNumber | 7699262 |
| Weight | 65.014 LB |
| EAN or UPC | 7316576610615 |

