Skip to content Skip to navigation menu
SKF619/3-2Z

619/3-2Z

Ball Bearing
Item #101171447
  • Ball Bearing
SKF619/3-2Z
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing
Bore Type Cylindrical
Filling Slot Without
Static Load Rating 16.186 lbf, 0.07 kN
No. of Rows 1
Seal Type Non-Contact
Lubricant Grease
Width 0.118 in, 3 mm
Material Bearing Steel
Basic Dynamic Load Rating 58.45 lbf, 0.26 kN
Relubrication Feature Without
Reference Speed 150000 rpm
Type Deep Groove
Radial Internal Clearance CN
Weight 0.006 LB
EAN or UPC 7316570446210
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison