- Deep Groove Bearing
- 0.24 in Inner Diameter
- 0.59 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
| I.D. | 0.236 in, 6 mm |
| Lubricant | Grease |
| Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Seal Type | Non-Contact |
| Bearing Class | Normal / P0 |
| Reference Speed | 100000 rpm |
| Cage | Sheet Metal |
| Seal Material | Tinplate |
| No. of Rows | 1 |
| Type | Deep Groove |
| Filling Slot | Without |
| Outer Ring Width | 0.2 in, 5 mm |
| Inner Ring Width | 0.2 in, 5 mm |
| Enclosure | Shield on Both Sides |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Basic Dynamic Load Rating | 198.731 lbf, 0.88 kN |
| Bore Type | Cylindrical |
| Bearing Material Coating | Bearing Steel |
| O.D. | 0.591 in, 15 mm |
| O.D. Type | Cylindrical |
| Limiting Speed | 50000 rpm |
| Static Load Rating | 60.698 lbf, 0.27 kN |
| ISO Tolerance | Normal / P0 |
| Bearing Type | Deep Groove |
| Series | 619 |
| Width | 0.197 in, 5 mm |
| Weight | 0.013 LB |
| EAN or UPC | 7316577101532 |

