Skip to content Skip to navigation menu
Cylindrical Bore Deep Groove Ball Bearing

61900-2Z

Cylindrical Bore Deep Groove Ball Bearing
Item #101169266
  • Deep Groove Bearing
  • 0.39 in Inner Diameter
  • 0.87 in Outer Diameter
  • 0.24 in Width
  • Bearing Steel Material
  • Shield On Both Sides Enclosure
  • Cylindrical O.D
  • 0.24 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 0.39 in Inner Diameter
  • 0.87 in Outer Diameter
  • 0.24 in Width
  • Bearing Steel Material

applications

  • Textiles
  • Power tools
  • Electric motors
  • Pumps
  • Gearboxes

features

  • Deep, uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds

compliances

  • 0
Relubrication Feature Without
Filling Slot Without
Cage Type Metal
Type Deep Groove
Capacity Standard Capacity
O.D. Type Cylindrical
Element Material Bearing Steel
Inch/Metric Metric
No. of Rows 1
Bore Type Cylindrical
Cage Sheet Metal
Dynamic Load Rating 438 lbf
Origin Single Row Radial
Enclosure Shield on Both Sides
Temperature Range [Max] 284 °F
Precision Rating ABEC 1
Rows of Balls Single
Limiting Speed 36000 rpm
Material Bearing Steel
Row Type 1
Cage Material Bearing Steel
O.D. 0.87 in, 22 mm
Ball Material Steel
Bearing Material Coating Bearing Steel
Reference Speed 70000 rpm
Inner Ring Width 0.24 in, 6 mm
icNumber 7696103
Radial Internal Clearance Specification Normal Clearance
Seal Type Non-Contacting Seal
Width 0.24 in, 6 mm
Bearing Design Deep Groove Design
Limiting Speed - Grease 34000 rpm
Limiting Speed - Sealed 19000 rpm
Basic Dynamic Load Rating 606.984 lbf, 2.7 kN
Locking Device No Locking Device
Bearing Class Normal / P0
Rolling Element Ball
ISO Tolerance Normal / P0
Limiting Speed - Oil 40000 rpm
Contact Angle
Seal Material Tinplate
Radial Internal Clearance Normal
Series 619
No. in Set Single Bearing
Precision Standard
Precision Level Standard (ABEC 1)
I.D. 0.39 in, 10 mm
Static Load Rating [Max] 169 lbf
Preload Level None
Internal Clearance CN
Bearing Type Deep Groove
Snap Ring No Snap Ring
Outer Ring Width 0.24 in, 6 mm
Temperature Range [Min] -22 °F
Lubricant Grease
Static Load Rating 285.507 lbf, 1.27 kN
Weight 0.02 LB
EAN or UPC 7316577096968
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison