- Deep Groove Bearing
- 0.47 in Inner Diameter
- 0.94 in Outer Diameter
- 0.24 in Width
- Bearing Steel Material
| Type | Deep Groove |
| Width | 0.24 in, 6 mm |
| Static Load Rating | 328.221 lbf, 1.46 kN |
| Bearing Class | Normal / P0 |
| Inch/Metric | Metric |
| Limiting Speed | 13200 rpm |
| Seal Material | Nitrile Rubber (NBR) |
| Row Type | 1 |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 654.194 lbf, 2.91 kN |
| Rolling Element | Ball |
| Bearing Material Coating | Bearing Steel |
| Enclosure | Seal on Both Sides |
| Element Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.24 in, 6 mm |
| Precision Rating | ABEC 1 |
| O.D. | 0.94 in, 24 mm |
| ISO Tolerance | Normal / P0 |
| No. of Rows | 1 |
| Internal Clearance | CN |
| Lubricant | Solid Oil |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Series | 619 |
| Inner Ring Width | 0.24 in, 6 mm |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| I.D. | 0.47 in, 12 mm |
| Filling Slot | Without |
| Cage | Sheet Metal |
| Weight | 0.027 LB |
| EAN or UPC | 7316571781679 |

