- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.1 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
| Rows of Balls | Single |
| ISO Tolerance | Normal / P0 |
| Element Material | Bearing Steel |
| Outer Ring Width | 0.28 in, 7 mm |
| Bearing Material Coating | Bearing Steel |
| Static Load Rating | 503.572 lbf, 2.24 kN |
| Relubrication Feature | Without |
| O.D. | 1.1 in, 28 mm |
| Limiting Speed | 11100 rpm |
| Seal Material | Nitrile Rubber (NBR) |
| Cage | Sheet Metal |
| Seal Type | Contacting Seal |
| Inch/Metric | Metric |
| Row Type | 1 |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Series | 619 |
| Lubricant | Solid Oil |
| I.D. | 0.59 in, 15 mm |
| Inner Ring Width | 0.28 in, 7 mm |
| Width | 0.28 in, 7 mm |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Internal Clearance | CN |
| Enclosure | Seal on Both Sides |
| Filling Slot | Without |
| Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Rolling Element | Ball |
| Radial Internal Clearance | CN |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 980.167 lbf, 4.36 kN |
| Weight | 0.05 LB |
| EAN or UPC | 7316572148570 |

