- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.18 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
| O.D. | 1.18 in, 30 mm |
| Cage Material | Bearing Steel |
| Rolling Element | Ball |
| Series | 619 |
| Lubricant | Solid Oil |
| Width | 0.28 in, 7 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Outer Ring Width | 0.28 in, 7 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Seal Type | Contacting Seal |
| Enclosure | Seal on Both Sides |
| Inner Ring Width | 0.28 in, 7 mm |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| Bearing Type | Deep Groove |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 0.67 in, 17 mm |
| Row Type | 1 |
| Material | Bearing Steel |
| Weight | 0.043 LB |
| EAN or UPC | 7316572148105 |

