- Deep Groove Bearing
- 0.98 in Inner Diameter
- 1.65 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Rolling Element | Ball |
| O.D. | 1.654 in, 42 mm |
| Enclosure | Seal on Both Sides |
| Outer Ring Width | 0.35 in, 9 mm |
| Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Row Type | 1 |
| Width | 0.354 in, 9 mm |
| Series | 619 |
| Limiting Speed | 18000 rpm |
| Inner Ring Width | 0.35 in, 9 mm |
| Basic Dynamic Load Rating | 1578.159 lbf, 7.02 kN |
| No. of Rows | 1 |
| ISO Tolerance | Normal / P0 |
| Filling Slot | Without |
| Radial Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Cage Material | Sheet Metal |
| Bearing Type | Deep Groove |
| Reference Speed | 36000 rpm |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Material Coating | Bearing Steel |
| Static Load Rating | 966.678 lbf, 4.3 kN |
| Type | Deep Groove |
| Inch/Metric | Metric |
| Seal Type | Non-Contact |
| Bearing Class | Normal / P0 |
| I.D. | 0.984 in, 25 mm |
| Element Material | Bearing Steel |
| Cage | Sheet Metal |
| Lubricant | Grease |
| Weight | 0.102 LB |
| EAN or UPC | 7316577736567 |

