- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.17 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Series | 619 |
| Lubricant | Grease |
| Internal Clearance | CN |
| Static Load Rating | 1652.346 lbf, 7.35 kN |
| O.D. Type | Cylindrical |
| I.D. | 1.378 in, 35 mm |
| Seal Type | Non-Contact |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Type | Deep Groove |
| ISO Tolerance | Normal / P0 |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Inner Ring Width | 0.39 in, 10 mm |
| O.D. | 2.165 in, 55 mm |
| Row Type | 1 |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Filling Slot | Without |
| Seal Material | Nitrile Rubber (NBR) |
| Reference Speed | 26000 rpm |
| Width | 0.394 in, 10 mm |
| Enclosure | Seal on Both Sides |
| Element Material | Bearing Steel |
| Cage Material | Sheet Metal |
| Basic Dynamic Load Rating | 2495.379 lbf, 11.1 kN |
| No. of Rows | 1 |
| Bearing Class | Normal / P0 |
| Special Features | Grease for Low & High Temperatures |
| Outer Ring Width | 0.39 in, 10 mm |
| Limiting Speed | 13000 rpm |
| Radial Internal Clearance | CN |
| Weight | 0.185 LB |
| EAN or UPC | 7316577095114 |

