- Deep Groove Bearing
- 1.57 in Inner Diameter
- 2.44 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| O.D. | 2.441 in, 62 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Relubrication Feature | Without |
| Cage | Sheet Metal |
| Bearing Type | Deep Groove |
| No. of Rows | 1 |
| Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Inch/Metric | Metric |
| Enclosure | Seal on Both Sides |
| Width | 0.472 in, 12 mm |
| Rolling Element | Ball |
| I.D. | 1.575 in, 40 mm |
| Inner Ring Width | 0.47 in, 12 mm |
| Basic Dynamic Load Rating | 3102.363 lbf, 13.8 kN |
| Static Load Rating | 2090.723 lbf, 9.3 kN |
| Cage Material | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Lubricant | Grease |
| Seal Type | Contact |
| Outer Ring Width | 0.47 in, 12 mm |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Type | Deep Groove |
| Row Type | 1 |
| Series | 619 |
| Filling Slot | Without |
| Limiting Speed | 6700 rpm |
| Internal Clearance | C3 |
| Weight | 0.273 LB |
| EAN or UPC | 7316571665009 |

