- Radial Deep Groove Bearing Type
- 40 mm Inner Diameter
- 62 mm Outer Diameter
- 12 mm Width
| Inch/Metric | Metric |
| I.D. | 40 mm |
| Bearing Type | Radial and Deep Groove |
| Rows of Balls | Single |
| O.D. | 62 mm |
| Weight | 0.273 LB |
| EAN or UPC | 7316572145999 |
| Inch/Metric | Metric |
| I.D. | 40 mm |
| Bearing Type | Radial and Deep Groove |
| Rows of Balls | Single |
| O.D. | 62 mm |
| Weight | 0.273 LB |
| EAN or UPC | 7316572145999 |