- Deep Groove Bearing
- 1.97 in Inner Diameter
- 2.83 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Outer Ring Width | 0.47 in, 12 mm |
| Type | Deep Groove |
| Material | Bearing Steel |
| No. of Rows | 1 |
| Bearing Class | Normal / P0 |
| Bore Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| Cage Material | Sheet Metal |
| Enclosure | Seal on Both Sides |
| Bearing Material Coating | Bearing Steel |
| O.D. Type | Cylindrical |
| O.D. | 2.835 in, 72 mm |
| Radial Internal Clearance | C3 |
| Seal Type | Contact |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 3282.211 lbf, 14.6 kN |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Type | Deep Groove |
| Filling Slot | Without |
| Inner Ring Width | 0.47 in, 12 mm |
| Limiting Speed | 5600 rpm |
| Width | 0.472 in, 12 mm |
| Static Load Rating | 2338.013 lbf, 10.4 kN |
| Cage | Sheet Metal |
| I.D. | 1.969 in, 50 mm |
| Series | 619 |
| Weight | 0.322 LB |
| EAN or UPC | 7316571642260 |

