- Deep Groove Bearing
- 3.15 in Inner Diameter
- 4.33 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Seal Material | Nitrile Rubber (NBR) |
| Material | Bearing Steel |
| I.D. | 3.15 in, 80 mm |
| Row Type | 1 |
| Cage Material | Bearing Steel |
| Relubrication Feature | Without |
| Seal Type | Non-Contacting Seal |
| Inch/Metric | Metric |
| Outer Ring Width | 0.63 in, 16 mm |
| Reference Speed | 12000 rpm |
| Cage | Sheet Metal |
| Lubricant | Grease |
| Bearing Type | Deep Groove |
| ISO Tolerance | Normal / P0 |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| No. of Rows | 1 |
| Enclosure | Seal on Both Sides |
| Basic Dynamic Load Rating | 5642.704 lbf, 25.1 kN |
| Radial Internal Clearance | Group N |
| Static Load Rating | 4586.102 lbf, 20.4 kN |
| Precision Rating | ABEC 1 |
| Bearing Material Coating | Bearing Steel |
| Bearing Class | Normal / P0 |
| Inner Ring Width | 0.63 in, 16 mm |
| Internal Clearance | CN |
| Type | Deep Groove |
| Rolling Element | Ball |
| Tolerance | Normal (PN) |
| Width | 0.63 in, 16 mm |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| O.D. | 4.33 in, 110 mm |
| Filling Slot | Without |
| Limiting Speed | 6000 rpm |
| Series | 619 |
| Weight | 0.919 LB |
| EAN or UPC | 7316571076973 |

