- 190 mm ID x 260 mm OD x 33 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| No. of Rows | 1 |
| Cage Material | Brass/Bronze |
| Filling Slot | Without |
| Basic Dynamic Load Rating | 26302.646 lbf, 117 kN |
| Enclosure | Open |
| Material | Steel |
| Inner Ring Width | 33 mm |
| Seal Material | None |
| Capacity | Standard Capacity |
| Preload Level | None |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Type | Deep Groove |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric Bore |
| Static Load Rating | 30124.398 lbf, 134 kN |
| icNumber | 7703346 |
| Lubricant | Oil Preservative |
| Limiting Speed | 4300 rpm |
| O.D. Type | Straight |
| Reference Speed | 5000 rpm |
| Width | 1.299 in, 33 mm |
| Outer Ring Width | 33 mm |
| Bearing Design | Deep Groove Design |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Relubrication Feature | Without |
| I.D. | 190 mm |
| Origin | Single Row Radial |
| Precision | Standard |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| O.D. | 260 mm |
| Weight | 11.81 LB |
| EAN or UPC | 7316577095404 |

