- Deep Groove Bearing
- 0.87 in Inner Diameter
- 1.97 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
| Element Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| Cage Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Internal Clearance | CN |
| Filling Slot | Without |
| Radial Internal Clearance | Group N |
| Series | 62 |
| No. of Rows | 1 |
| Cage | Sheet Metal |
| Rows of Balls | Single |
| Row Type | 1 |
| Static Load Rating | 1719.788 lbf, 7.65 kN |
| ISO Tolerance | Normal / P0 |
| Bearing Type | Deep Groove |
| Lubricant | Grease |
| O.D. | 1.97 in, 50 mm |
| Type | Deep Groove |
| Limiting Speed | 9000 rpm |
| I.D. | 0.87 in, 22 mm |
| Rolling Element | Ball |
| Precision Rating | ABEC 1 |
| Enclosure | Seal on Both Sides |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Inner Ring Width | 0.55 in, 14 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Width | 0.55 in, 14 mm |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 3147.325 lbf, 14 kN |
| Outer Ring Width | 0.55 in, 14 mm |
| Bearing Class | Normal / P0 |
| Tolerance | Normal (PN) |
| Weight | 0.12 KG |
| EAN or UPC | 7316577298614 |

