- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.18 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
| Inner Ring Width | 0.35 in, 9 mm |
| Rolling Element | Ball |
| Radial Internal Clearance | Group N |
| Lubricant | Grease |
| I.D. | 0.39 in, 10 mm |
| Width | 0.35 in, 9 mm |
| Seal Type | Non-Contacting Seal |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| O.D. Type | Cylindrical |
| Row Type | 1 |
| Cage Material | Polyamide |
| Precision Rating | ABEC 3 |
| Series | 62 |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| O.D. | 1.18 in, 30 mm |
| Enclosure | Shield on One Side |
| Seal Material | Tinplate |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Outer Ring Width | 0.35 in, 9 mm |
| Rows of Balls | Single |
| Internal Clearance | CN |
| Weight | 0.072 LB |
| EAN or UPC | 7316570826449 |

