- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Series | 62 |
| Enclosure | Seal on Both Sides |
| Bearing Material Coating | Bearing Steel |
| Relubrication Feature | Without |
| Outer Ring Width | 0.39 in, 10 mm |
| I.D. | 0.472 in, 12 mm |
| Limiting Speed | 26000 rpm |
| ISO Tolerance | Class 5 / P5 |
| Radial Internal Clearance | C3 |
| Filling Slot | Without |
| Cage Material | Sheet Metal |
| Bearing Type | Deep Groove |
| Precision Rating | ABEC 3 |
| Row Type | 1 |
| Inch/Metric | Metric |
| Seal Type | Low-Friction Seal |
| Bearing Class | Class 6 / P6 |
| Width | 0.394 in, 10 mm |
| Cage | Sheet Metal |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Basic Dynamic Load Rating | 1636.609 lbf, 7.28 kN |
| Lubricant | Grease |
| Rolling Element | Ball |
| Inner Ring Width | 0.39 in, 10 mm |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Internal Clearance | C3 |
| O.D. | 1.26 in, 32 mm |
| No. of Rows | 1 |
| Static Load Rating | 696.908 lbf, 3.1 kN |
| Type | Deep Groove |
| Reference Speed | 50000 rpm |
| Weight | 0.088 LB |
| EAN or UPC | 7316571845210 |

